Beli hand lift manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp6.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  2. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  3. Superform Hand Stacker Manual Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp9.399.900

    Superform Hand Stacker Manual Hydraulic (Forklift Stacker Manual)
    atribut:
    • Maximum Fork Height (mm): 1600
    • Type: Hand Stacker Manual
  4. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  5. Carlift Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.099.900

    Carlift Manual Hand Pallet (Troli Palet Manual)
    atribut:
    • Capacity (kg): 2500
    • Fork Height (mm): 85 to 195
    • Fork Length (mm): 1220
    • Fork Width (mm): 685
    • Lifting Height (mm): 110
    • Steering Wheel (mm): 180x50
  6. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.799.900

  7. KESTONE Hand Stacker Manual Standard (Forklift Stacker Manual)
    Mulai

    Rp11.999.900

    KESTONE Hand Stacker Manual Standard (Forklift Stacker Manual)
    atribut:
    • Lift Height (mm): 90 to 1600
    • Fork Length (mm): 1000
    • Front Wheel Diameter (mm): 80
    • Rear Wheel Diameter (mm): 180
    • Turning Radius (mm): 1250
    • Type: Hand Stacker Manual
  8. KRISBOW Hand Stacker Stradle (Forklift Stacker Manual)
    Mulai

    Rp28.999.900

    KRISBOW Hand Stacker Stradle (Forklift Stacker Manual)
    atribut:
    • Height (cm): 210
    • Length (cm): 150
    • Width (cm): 135
    • Size (m): 2
    • Capacity (kg): 2000
    • Type: Hand Stacker Stradle
  9. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  10. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.999.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  11. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  12. HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp42.999.900

    HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
  13. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  14. Endolift Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp9.199.900

    Endolift Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lifting Height (mm): 1600
    • Min. Fork Height (mm): 85
    • Fork Length (mm): 900
    • Lowering Speed: Controllable
    • Outer Width of Front Legs (mm): 690
    • Rear Wheel Size (mm): 180x50
  15. AMEKO Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp10.999.900

    AMEKO Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lad Center (mm): 450
    • Mast Height (mm): 2000
    • Overall Length (mm): 1470
    • Lowered Fork Height (mm): 20
    • Type: Hand Stacker Manual
Daftar Harga hand lift manual Terbaru November 2026
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp6.799.900
Dalton Hand Stacker (Forklift Stacker Manual)Rp10.999.900
HAND LIFT Semi Electric Stacker (Forklift Stacker Elektrik)Rp26.999.900
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
Superform Hand Stacker Manual Hydraulic (Forklift Stacker Manual)Rp9.399.900
Carlift Hand Stacker (Forklift Stacker Manual)Rp6.599.900
Carlift Manual Hand Pallet (Troli Palet Manual)Rp3.099.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.799.900
KESTONE Hand Stacker Manual Standard (Forklift Stacker Manual)Rp11.999.900
KRISBOW Hand Stacker Stradle (Forklift Stacker Manual)Rp28.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)